Cable Tie Mount, 1.12", White

Item #: 930040

Cat #: MB4SHA10C2

UPC: 089306024880

Sign In or Register to view pricing and more.
Documents & Guides
Adhesive Cable Tie Mount, 1.12" x 1.12", .18" Max Tie Width, .15" Hole Dia, PA66, White

Overview

Adhesive Cable Tie Mount, 1.12" x 1.12", .18" Max Tie Width, .15" Hole Dia, PA66, White
HellermannTyton Adhesive Cable Tie Mounting Bases are used with T18 through T150 Series cable ties to provide stability when securing bundles. The mounts are installed using the adhesive backing and/or by securing two or four screws. The 4-way opening allows the cable ties to be inserted parallel or perpendicular to the wire bundles. Rubber-based adhesive allows for a permanent bond to most surfaces.
Also known as: 089306024880, MB4SHA10C2

Specifications

Width: 1.120 in
Material: Polyamide
Color: White
Length: 1.120 in
Width: 1.120 in
Color: White
Material: Polyamide
Length: 1.120 in

Customer Reviews

No reviews for this product
(0)