Cable, Motor Power, 1000V Hybrid, 6 Conductor, 14AWG, 50m

Item #: 929990

Cat #: 2090-CSBM1DF-14AA50

UPC: 885630832685

Documents & Guides
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 14 AWG, 50 meter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 14 AWG, 50 meter
Our Bulletin 2090 Kinetix® Cables are a complete family of standard and continuous flexing cables, equipped with SpeedTEC® DIN connectors for a quick, one-quarter turn connection. Securely connect your servo motors and actuators with these cables, which have been certified to the latest global standards including tray cable rating, exposed run rating, IP67 rating, DESINA, and UL. Kinetix cables are designed to work in any of your challenging motion applications – simplifying your machine design and helping you minimize maintenance time.
Also known as: 885630832685, 2090-CSBM1DF-14AA50

Specifications

Length: 50 m
Type: Cable, Power
Volts AC: 1000
Gauge: 14
Length: 50 m
Volts AC: 1000
Type: Cable, Power
Gauge: 14

Customer Reviews

No reviews for this product
(0)