20A COM SELF TEST WR

Item #: 929859

Cat #: GFWRST20BK

UPC: 883778122491

Sign In or Register to view pricing and more.
Documents & Guides
20A COM SELF TEST WR GFR BLACK

Overview

20A COM SELF TEST WR GFR BLACK
Also known as: 883778122491, GFWRST20BK

Specifications

Type: Decorator Duplex
Color: Black
Amps: 20
NEMA Configuration: 5-20R
Wattage: 2500
Type: Decorator Duplex
Amps: 20
Wattage: 2500
Color: Black
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)