This product may not be available in all locations.
![Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Rotary, Class CC Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Rotary, Class CC](https://rexel-cdn.com/products/c3bd03028fcc83d3b710d432ee2f2b41ff64fcb4-large.jpg?i=09E4BDEA-3113-40CB-8A77-F545715FE7F5&f=420)
Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Rotary, Class CC
Item #: 929838
Cat #: 194R-FC30-1753S-PY
UPC: 885630165981
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class CC, Rotary, Red/Yellow Handle, Fuse Status Indicator
Overview
Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class CC, Rotary, Red/Yellow Handle, Fuse Status Indicator
Also known as: 885630165981, 194R-FC30-1753S-PY
Specifications
Poles: | 3 |
Volts DC: | 250 |
Color: | Red/Yellow |
Amps: | 30 |
Class: | CC |
Volts AC: | 600 |
Type: | Fusible Disconnect Switch |
IP/NEMA Rating: | NEMA 12, NEMA 3, NEMA 4 |
Poles: | 3 |
Color: | Red/Yellow |
Class: | CC |
Type: | Fusible Disconnect Switch |
Volts DC: | 250 |
Amps: | 30 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 12, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)