All In One, Combination Service Entrance, Semi Flush, Ringed, No Bypass, 200A, 40 Spaces

Item #: 929781

Cat #: SC2040M200PF

UPC: 785901122265

Homeline, All In One, Combination Service Entrance Device, Semi Flush, Ringed Socket, No Bypass, OH/UG, 200 Amp, 40 Spaces
Sign In or Register to view pricing and more.

Overview

Homeline, All In One, Combination Service Entrance Device, Semi Flush, Ringed Socket, No Bypass, OH/UG, 200 Amp, 40 Spaces
Engineered for value, Homeline™ solar-ready combination service entrance devices (CSEDs) offer time savings with Plug-on Neutral Combination Arc Fault and Dual Function Circuit Breaker installation. Our innovative, split neutrals are engineered to save you time and wire, allowing Plug-on Neutral Circuit Breakers to connect directly to the neutral bar without the pigtail. Coupled with state-ofthe-art design, our neutral bars are now fully distributed, with backed-out neutral screws, accepting Plug-on Neutral Circuit Breakers on any space.
Also known as: 785901122265, SC2040M200PF

Specifications

Amps: 200
Mounting: Semi-Flush
Spaces: 20
Circuits: 40
Standards: California Proposition 65
Amps: 200
Spaces: 20
Standards: California Proposition 65
Mounting: Semi-Flush
Circuits: 40

Customer Reviews

No reviews for this product
(0)