Occupancy Sensor Switch Dimmer, 6A, Midnight

Item #: 929690

Cat #: MS-OPS6M2-DV-MN

UPC: 027557984201

Sign In or Register to view pricing and more.
Documents & Guides
Maestro Occupancy Sensor Switch Dimmer & Fan Control, 120/277V, 3/6A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Field-of-View, Midnight

Overview

Maestro Occupancy Sensor Switch Dimmer & Fan Control, 120/277V, 3/6A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Field-of-View, Midnight
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557984201, MS-OPS6M2-DV-MN

Specifications

Amps: 6, 3
Family / Style: Maestro
Color: Midnight
Poles: 1
Mounting: Knuckle
Light Technology: Halogen, Incandescent
Amps: 6, 3
Color: Midnight
Mounting: Knuckle
Family / Style: Maestro
Poles: 1
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)