Occupancy Sensor Switch, 6A, Maestro, SW
Item #: 929687
Cat #: MS-OPS6M2-DV-SW
UPC: 027557984287
Sign In or Register to view pricing and more.
Sustainable
Overview
Maestro , 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 120/277V, 3/6A 180° Field-of-View, Color: Snow.
Maestro Occupancy-Sensing Switch, Multi-location/single-pole, no neutral wire required, 120/277V in snow
Also known as: 027557984287, MS-OPS6M2-DV-SW
Specifications
Amps: | 6, 3 |
Color: | Snow |
Family / Style: | Maestro |
Poles: | 1 |
Mounting: | Knuckle |
Angle: | 180° |
Amps: | 6, 3 |
Family / Style: | Maestro |
Mounting: | Knuckle |
Color: | Snow |
Poles: | 1 |
Angle: | 180° |
Customer Reviews
No reviews for this product
(0)