25' Cord Reel w/Integrated Cord & 4 Outlets, 16/3 SJT

Item #: 929609

Cat #: SL-755

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
25 Foot Cord Reel w/Integrated Cord & 4 Grounded Outlets, 16/3 SJT, 10 Amp Rating

Overview

25 Foot Cord Reel w/Integrated Cord & 4 Grounded Outlets, 16/3 SJT, 10 Amp Rating
Also known as: SL-755

Specifications

Length: 25 ft
Amps: 10
Type: Cord Reel
Material: Polypropylene
Color: Yellow
Length: 25 ft
Type: Cord Reel
Color: Yellow
Amps: 10
Material: Polypropylene

Customer Reviews

No reviews for this product
(0)