Tamper Resistant Duplex Receptacle, 15A, Black

Item #: 929489

Cat #: CAR-15-GFST-BL

UPC: 784276159524

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, GFCI, 15 Amp, 125 Volt, Tamper Resistant, Self-Testing, Color: Black

Overview

Duplex Receptacle, GFCI, 15 Amp, 125 Volt, Tamper Resistant, Self-Testing, Color: Black
Tamper resistant, Self-testing GFCI receptacle, 15A in black
Also known as: 784276159524, CAR-15-GFST-BL

Specifications

Mounting: Surface
Color: Black
Amps: 15
Gangs: 1
Volts AC: 125
Mounting: Surface
Amps: 15
Volts AC: 125
Color: Black
Gangs: 1

Customer Reviews

No reviews for this product
(0)