LINEAR WASHDOWN 2FT 25W 3500K LED 120-277V 0-10V DIM WHITE S

Item #: 929326

Cat #: SHARK2-25YNW/D10

UPC: 019813311104

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LINEAR WASHDOWN 2FT 25W 3500K LED 120-277V 0-10V DIM WHITE SHARK

Overview

LINEAR WASHDOWN 2FT 25W 3500K LED 120-277V 0-10V DIM WHITE SHARK
Also known as: 019813311104, SHARK2-25YNW/D10

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Lumens: 2800
Wattage: 25
Length: 2 ft
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Wattage: 25
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 2800
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)