4.5W Dimmable Candle LED

Item #: 929297

Cat #: S9574

UPC: 045923095740

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 4.5W, 120V, Bulb: CA11 (Candle Angular), Base: Candelabra Screw (E12), Lumens: 450, CRI: 80, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. 40W Equivalent.

Overview

Dimmable LED Lamp, 4.5W, 120V, Bulb: CA11 (Candle Angular), Base: Candelabra Screw (E12), Lumens: 450, CRI: 80, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. 40W Equivalent.
Also known as: 045923095740, S9574

Specifications

Wattage: 5, 4.500
Volts AC: 120
Shape: CA11 (Candle Angular)
Color Rendering Index (CRI): 80
Lumens: 450
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Wattage: 5, 4.500
Shape: CA11 (Candle Angular)
Lumens: 450
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)