Wall mount enclosure assembly

Item #: 929271

Cat #: AMP1648CCLF

UPC: 085339991212

Sign In or Register to view pricing and more.

Overview

ALL AMP1648CCLF 16X14X8 PC EN
Also known as: 085339991212, AMP1648CCLF

Specifications

Height: 16 in
Material: Polycarbonate
Depth: 8 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Width: 14 in
Height: 16 in
Depth: 8 in
Width: 14 in
Material: Polycarbonate
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)