Transformer, Dry Type, 1PH, 37.5KVA

Item #: 929049

Cat #: TP531193S

UPC: 047503090152

Transformer, Dry Type Distribution, 1-Phase, 37.5 KVA, Primary: 600 Volts, Secondary: 120/240 Volts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type Distribution, 1-Phase, 37.5 KVA, Primary: 600 Volts, Secondary: 120/240 Volts
Low Voltage Distribution Transformer - Single Phase, 600 - 120V/240V, 37.5kVA Quiet operation with sound levels below NEMA standards Electrostatic shield for enhanced protection Optional weather shield - WSA1
Also known as: 047503090152, TP531193S

Specifications

Type: Isolation Transformer
Primary Voltage: 600
Volt Amps: 37.500kVA
Type: Isolation Transformer
Volt Amps: 37.500kVA
Primary Voltage: 600

Customer Reviews

No reviews for this product
(0)