This product may not be available in all locations.
Circuit Breaker, Miniature, 40A, 1P, Supplementary, Trip B
Item #:
929033
Cat #:
1492-SPM1B500
UPC:
885630617756
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 50 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Resistive or Slightly Inductive, Trip Curve B
Overview
Circuit Breaker, Miniature, 50 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Resistive or Slightly Inductive, Trip Curve B
Also known as: 885630617756, 1492-SPM1B500
Specifications
Volts DC: | 48 |
Family / Style: | 1492 |
Volts AC: | 277 |
Mounting: | DIN Rail |
Poles: | 1 |
Amps: | 50 |
Type: | Trip Curve B |
Volts DC: | 48 |
Volts AC: | 277 |
Poles: | 1 |
Type: | Trip Curve B |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Amps: | 50 |
Customer Reviews
No reviews for this product
(0)