Power Supply, Battery Control Module, 24-28.8VDC, 24VAC, 20A, For Regulated SMPS

Item #: 928883

Cat #: ABL8BBU24200

UPC: 785901594161

Sign In or Register to view pricing and more.
Power Supply, Battery Control Module, 24 - 28.8 Volt DC Input, 24 Volt DC Output, 20 Amp, For Regulated SMPS

Overview

Power Supply, Battery Control Module, 24 - 28.8 Volt DC Input, 24 Volt DC Output, 20 Amp, For Regulated SMPS
This ABL8 battery control module supplies direct current voltage. It has a rated input of 24V to 28.8V DC, a rated output current of 20A at 24V DC. This battery control module is designed to act as a battery charger, to allow batteries usage during significant network power shortages. It has control backup battery charging and backup supply to ensure the longest battery life-time. It provides reliable and fast switching between network supply and battery supply avoiding disturbances on your critical control power supply lines. It weighs 0.500kg. It is a functionnal module for power supply for industrial use, rail mounting. It conforms to UL 508, CSA C22.2 No 60950-1 standards. It is certified by EAC, RCM. This functional module is mainly compatible with Modicon ABL8RP and Modicon ABL8WP Universal power supplies. It has LED diagnostics indicator available in the front for troubleshooting instantly. It installs on DIN rail. It brings energy to your automated systems. Designed for simple machines and applications, modular power supplies are primarily appreciated for their extreme compactness.
Also known as: 785901594161, ABL8BBU24200

Specifications

Volts DC: 24
Volts DC Range: 24, 28.800
Amps: 20
Type: Control Module, Battery
Standards: California Proposition 65
Volts DC: 24
Amps: 20
Standards: California Proposition 65
Volts DC Range: 24, 28.800
Type: Control Module, Battery

Customer Reviews

No reviews for this product
(0)