BX MCAPHCFAL102SOLBRNGRYWG250CL

Item #: 928788

Cat #: MCAPHCFAL102SOLBRNGRYWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCAPHCFAL102SOLBRNGRYWG250CL MC-AP-HCF-ALUM-10/2 SOL BRN/GRY W/GND 250FT

Overview

BX MCAPHCFAL102SOLBRNGRYWG250CL MC-AP-HCF-ALUM-10/2 SOL BRN/GRY W/GND 250FT
Also known as: MCAPHCFAL102SOLBRNGRYWG250CL

Specifications

Gauge: 10
Length: 250 ft
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Gauge: 10
Conductors: 2
Jacket: Aluminum
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)