Proximity Sensor, Inductive, 18mm, 10-30VDC, 4 Wire

Item #: 928761

Cat #: 872C-N12BN18-D4

UPC: 887172864599

Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, 4-Wire, DC Extended Range, Complementary Output, 18 mm Diameter, Tubular, Nickel Plated Brass, Standard, 12 mm Sensing Distance, Unshielded, Complementary Normally Open & Normaly Closed, NPN, Micro QD (DC)

Overview

Proximity Sensor, 4-Wire, DC Extended Range, Complementary Output, 18 mm Diameter, Tubular, Nickel Plated Brass, Standard, 12 mm Sensing Distance, Unshielded, Complementary Normally Open & Normaly Closed, NPN, Micro QD (DC)
Bulletin 872C WorldProx™ Tubular General Purpose Inductive Proximity Sensors are the perfect all-purpose answer for less aggressive yet still demanding applications. Economical, easy to use, reliable and flexible, these general purpose sensors come in a wide range of sizes, output configurations and connection options.
Also known as: 887172864599, 872C-N12BN18-D4

Specifications

Type: Inductive Proximity Sensor
Diameter: 18 mm
Material: Nickel Plated Brass
Type: Inductive Proximity Sensor
Material: Nickel Plated Brass
Diameter: 18 mm

Customer Reviews

No reviews for this product
(0)