Power Supply Cord, Type SJTW, 16/3, 6', Gray

Item #: 92874

Cat #: 163SPT36FTGR

UPC: 786930057320

Documents & Guides
Power Supply Cord, Type SJTW, 16/3 AWG, Copper, Black, 6 Foot, NEMA 5-15P
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Supply Cord, Type SJTW, 16/3 AWG, Copper, Black, 6 Foot, NEMA 5-15P
Also known as: 786930057320, 163SPT36FTGR

Specifications

NEMA Configuration: 5-15P
Conductors: 3
Volts AC: 120
Type: Power Supply, SJTW
Color: Gray
Gauge: 16 AWG
Length: 6 ft
NEMA Configuration: 5-15P
Volts AC: 120
Color: Gray
Length: 6 ft
Conductors: 3
Type: Power Supply, SJTW
Gauge: 16 AWG

Customer Reviews

No reviews for this product
(0)