Breaker, Flex Cable Operator, Painted Metal Handle, 10' Length

Item #: 928739

Cat #: 140G-M-FMX10

UPC: 887172337536

Sign In or Register to view pricing and more.
Breaker, Flex Cable Operator, M Frame, Plastic Actuator, Painted Metal Handle, 10 Foot Length, NEMA 1, 3, 4, 4X

Overview

Breaker, Flex Cable Operator, M Frame, Plastic Actuator, Painted Metal Handle, 10 Foot Length, NEMA 1, 3, 4, 4X
140GHNDL
Also known as: 887172337536, 140G-M-FMX10

Specifications

Type: Flex Cable, Operator Mechanism
Mounting: Flange
IP/NEMA Rating: NEMA 1, NEMA 12
Length: 10 ft
Type: Flex Cable, Operator Mechanism
IP/NEMA Rating: NEMA 1, NEMA 12
Mounting: Flange
Length: 10 ft

Customer Reviews

No reviews for this product
(0)