SWITCH NOT FUSIBLE HD 60A /INTERLOCK/VIEW

Item #: 928686

Cat #: HU362DSEIVW

UPC: 785901077947

Sign In or Register to view pricing and more.
SWITCH NOT FUSIBLE HD 60A /INTERLOCK/VIEW

Overview

SWITCH NOT FUSIBLE HD 60A /INTERLOCK/VIEW
Also known as: 785901077947, HU362DSEIVW

Specifications

Poles: 3
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Poles: 3
Amps: 60
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)