Strut Clamp, Saddle Type, 1", Steel

Item #: 928675

Cat #: STS-100

UPC: 835243054431

Sign In or Register to view pricing and more.
Documents & Guides
Strut Clamp, Saddle Type, 1 Inch, Steel/Zinc Plated, Supports MC/AC, EMT and Rigid Conduit

Overview

Strut Clamp, Saddle Type, 1 Inch, Steel/Zinc Plated, Supports MC/AC, EMT and Rigid Conduit
Orbit Industries' Strut Clamp Saddle Type mount conduit to struts. Clamps use a single-screw-tight clamp action to secure conduits to struts. In addition, clamps are made with steel and are finished by electroplated zinc for excellent corrosion-resistance.
Also known as: 835243054431, STS-100

Specifications

Size: 1 in
Material: Steel
Size: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)