3/4" Strut Clamp, Saddle Type

Item #: 928674

Cat #: STS-75

UPC: 835243054424

Sign In or Register to view pricing and more.
Documents & Guides
3/4 Inch Strut Clamp, Saddle Type, 0.670" - 1.090", Stamped Steel

Overview

3/4 Inch Strut Clamp, Saddle Type, 0.670" - 1.090", Stamped Steel
Orbit Industries' Strut Clamp Saddle Type mount conduit to struts. Clamps use a single-screw-tight clamp action to secure conduits to struts. In addition, clamps are made with steel and are finished by electroplated zinc for excellent corrosion-resistance.
Also known as: 835243054424, STS-75

Specifications

Material: Steel
Size: 3/4 in
Material: Steel
Size: 3/4 in

Customer Reviews

No reviews for this product
(0)