Diego LED Outdoor Small Wall, Mahogany Bronze

Item #: 928621

Cat #: 62-641

UPC: 045923326417

Documents & Guides
Diego - LED Small Wall Lantern with Satin Amber Glass - Mahogany Bronze Finish
Sign In or Register to view pricing and more.

Overview

Diego - LED Small Wall Lantern with Satin Amber Glass - Mahogany Bronze Finish
Nuvo's Diego LED outdoor small wall lantern is a charming lighting solution for outside the home. Illuminate porches, stoops, walkways, and decks with this mahogany bronze wall lantern. A single A19 bulb sits behind the satin amber Glass of this understated wall lantern. Light the way to your home with the Diego collection.
Also known as: 045923326417, 62-641

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Material: Glass
Wattage: 60
Color Rendering Index (CRI): 90+
Standards: California Proposition 65
Light Technology: LED
Color: Mahogany Bronze
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 90+
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 800
Wattage: 60
Standards: California Proposition 65
Color: Mahogany Bronze

Customer Reviews

No reviews for this product
(0)