BLM EM7047T-5 7.5HP 1770RPM 3

Item #: 928463

Cat #: EM7047T-5

UPC: 781568538340

Sign In or Register to view pricing and more.
Documents & Guides
BLM EM7047T-5 7.5HP 1770RPM 3

Overview

BLM EM7047T-5 7.5HP 1770RPM 3
Also known as: 781568538340, EM7047T-5

Specifications

Phase: 3
Amps: 7.600
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 7.600

Customer Reviews

No reviews for this product
(0)