Contactor, IEC, 37A, 3P, 480VAC Coil, 1NC

Item #: 928372

Cat #: 100-C37B01

UPC: 662468629256

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 37 Amp, 3-Pole, 480 Volt AC Coil, 1 Normally Closed, Auxiliary Contacts

Overview

Contactor, IEC, 37 Amp, 3-Pole, 480 Volt AC Coil, 1 Normally Closed, Auxiliary Contacts
Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.
Also known as: 662468629256, 100-C37B01

Specifications

Poles: 3
Type: Contactor
Amps: 37
Volts AC Control: 480
Family / Style: 100-C
Poles: 3
Amps: 37
Family / Style: 100-C
Type: Contactor
Volts AC Control: 480

Customer Reviews

No reviews for this product
(0)