This product may not be available in all locations.
![Light Curtain, Receiver, 320mm Height, 14mm Resolution, 32 Beam Light Curtain, Receiver, 320mm Height, 14mm Resolution, 32 Beam](https://rexel-cdn.com/products/image.jpg?i=5116D0FC-AC76-402D-B4DA-67D2F7505F6C&f=420)
Light Curtain, Receiver, 320mm Height, 14mm Resolution, 32 Beam
Item #:
92836
Cat #:
440L-R4J0320YD
UPC:
611320944044
Sign In or Register to view pricing and more.
Documents & Guides
Light Curtain, GuardShield, Receiver, 320 mm Protected Height, 14 mm Resolution, 32 Beam
Overview
Light Curtain, GuardShield, Receiver, 320 mm Protected Height, 14 mm Resolution, 32 Beam
Also known as: 611320944044, 440L-R4J0320YD
Specifications
Type: | Light Curtain, Receiver |
Height: | 320 mm |
Range: | 14 mm |
Size: | 32 beams |
Type: | Light Curtain, Receiver |
Range: | 14 mm |
Height: | 320 mm |
Size: | 32 beams |
Customer Reviews
No reviews for this product
(0)