RELAY 2CO CYL PINS 10A@250V 12VDC COIL TEST

Item #: 928195

Cat #: RUMC21JD

UPC: 785901352471

Sign In or Register to view pricing and more.
RELAY 2CO CYL PINS 10A@250V 12VDC COIL TEST

Overview

RELAY 2CO CYL PINS 10A@250V 12VDC COIL TEST
Also known as: 785901352471, RUMC21JD

Specifications

IP/NEMA Rating: IP40
Standards: California Proposition 65
IP/NEMA Rating: IP40
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)