17W PAR38 LED Lamp, 30K

Item #: 928182

Cat #: LED17P38277V30KNFL

UPC: 762148272229

Sign In or Register to view pricing and more.
Documents & Guides
TCPLED17P38277V30KNFL 17 WATT - 3000K - NARROWFLOOD

Overview

TCPLED17P38277V30KNFL 17 WATT - 3000K - NARROWFLOOD
Also known as: 762148272229, LED17P38277V30KNFL

Specifications

Type: Lamps, PAR38
Type: Lamps, PAR38

Customer Reviews

No reviews for this product
(0)