
24" Fixed T-Bar Hanger
Item #: 928099
Cat #: BHT-1A
UPC: 835243001312
Documents & Guides
24" T-Bar Bracket - 8" Height Adjustable, with BHT-C Box Clip & Screw
Sign In or Register to view pricing and more.
No associated products found.
Overview
24" T-Bar Bracket - 8" Height Adjustable, with BHT-C Box Clip & Screw
Orbit’s Fixed T-Bar Box Hangers support electrical boxes in drop ceilings. Suitable for 1-1/2” and 2-1/8” deep boxes. BHT-1A provides 8” adjustable height, and a dual-height feature that allows 1-1/2” deep box to be mounted flush on tile.
Also known as: 835243001312, BHT-1A
Specifications
Length: | 24 in , 2 ft |
Length: | 24 in , 2 ft |
Customer Reviews
No reviews for this product
(0)