Drive, Adjustable Frequency, 96A, Frame 5, 75HP, 480VAC

Item #: 92807

Cat #: 20BD096A0ANNANC0

UPC: 820919021305

Sign In or Register to view pricing and more.
Drive, PowerFlex 700, Adjustable Frequency, 77 Amp, Frame 4, 60 Horse Power, 480 Volt AC, Full Numeric LCD Interface

Overview

Drive, PowerFlex 700, Adjustable Frequency, 77 Amp, Frame 4, 60 Horse Power, 480 Volt AC, Full Numeric LCD Interface
Also known as: 820919021305, 20BD096A0ANNANC0

Specifications

Phase: 3
Horsepower: 75
Volts AC: 480
Amps: 96
Type: AC, Drive
Size: 5
Phase: 3
Volts AC: 480
Type: AC, Drive
Horsepower: 75
Amps: 96
Size: 5

Customer Reviews

No reviews for this product
(0)