30.5 Mm, Heavy-duty Selector Switch Operator

Item #: 928058

Cat #: 10250T6361

UPC: 782113361659

Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-duty, Selector Switch Operator, Without Button, Illuminated, 2 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Key Removal, Cam 1, Incandescent, Full Voltage, 120 Vac/vdc

Overview

30.5 Mm, Heavy-duty, Selector Switch Operator, Without Button, Illuminated, 2 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Key Removal, Cam 1, Incandescent, Full Voltage, 120 Vac/vdc
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.  The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113361659, 10250T6361

Specifications

Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)