This product may not be available in all locations.
1
more
Vari Depth 6in Shaft - 8mm - Packaged Style
Item #: 927951
Cat #: 66A6010G95
UPC: 786685362397
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Vari Depth 6in Shaft - 8mm - Packaged Style
Overview
Vari Depth 6in Shaft - 8mm - Packaged Style
Series G Molded Case Circuit Breakers are designed for circuit protection needsacross the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.
Also known as: 786685362397, 66A6010G95
Specifications
Type: | Handle Mechanism |
Type: | Handle Mechanism |
Customer Reviews
No reviews for this product
(0)