SC FUSE 500V 350A P BLADE

Item #: 92793

Cat #: A50P350-4

UPC: 782001946210

Sign In or Register to view pricing and more.
Documents & Guides
A50P Amp-trap Form 101 Semiconductor Protection fuses were developed for DC drives, uninterruptable power supplies and similar applications requiring better protection (lower I¦t) and superior reliability. The A50P is typically used for replacement. 500 Volts 350 Amps A50P series.

Overview

A50P Amp-trap Form 101 Semiconductor Protection fuses were developed for DC drives, uninterruptable power supplies and similar applications requiring better protection (lower I¦t) and superior reliability. The A50P is typically used for replacement. 500 Volts 350 Amps A50P series.
Also known as: 782001946210, A50P350-4

Specifications

Amps: 350
Volts AC: 500
Type: Semi-Conductor
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Amps: 350
Type: Semi-Conductor
Interrupt Rating DC: 100 kA
Volts AC: 500
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)