20 Amp, 125 Volt NEMA 5-20R Recepticle, White

Item #: 9279

Cat #: 7899-HGW

UPC: 078477317150

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt NEMA 5-20R Recepticle, White20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, SmartLock Pro Duplex Receptacle, Straight Blade, Hospital Grade, GFCI Ground Fault, Monochromatic, w/Indicator Light, Back & Side 20A Feed-Thru Wired, Steel Strap - White.

Overview

20 Amp, 125 Volt NEMA 5-20R Recepticle, White20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, SmartLock Pro Duplex Receptacle, Straight Blade, Hospital Grade, GFCI Ground Fault, Monochromatic, w/Indicator Light, Back & Side 20A Feed-Thru Wired, Steel Strap - White.
Also known as: 078477317150, 7899-HGW

Specifications

Type: Receptacle, GFCI, Decora
Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Type: Receptacle, GFCI, Decora
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)