Operator Interface, 10.4" Color, Touch Screen, Key Pad, 100-240VAC

Item #: 927879

Cat #: 2711P-B10C22A9P

UPC: 885630844688

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 7, Performance Terminal, Keypad/TouchScreen, 10 SVGA, TFT Color, Ethernet DLR, 100 - 240 Volt AC , Windows CE OS License Pro

Overview

Operator Interface, PanelView Plus 7, Performance Terminal, Keypad/TouchScreen, 10 SVGA, TFT Color, Ethernet DLR, 100 - 240 Volt AC , Windows CE OS License Pro
PanelView™ Plus 7 performance terminals are operator interface terminals. They monitor and control devices attached to ControlLogix® and CompactLogix™ controllers on an EtherNet/IP network. Animated graphic and text displays provide operators a view into the operating state of a machine or process. Operators interact with the control system by using touch screen or keypad input.
Also known as: 885630844688, 2711P-B10C22A9P

Specifications

Mounting: Panel
Size: 10.4 in
Type: Operator Interface
Mounting: Panel
Type: Operator Interface
Size: 10.4 in

Customer Reviews

No reviews for this product
(0)