Detectable Tape, "Caution Buried CATV Line Below", 3" X 1000' - Orange

Item #: 927756

Cat #: DU08

UPC: 781002163640

Sign In or Register to view pricing and more.
Documents & Guides
Caution-Buried Fiber Optic Line Below Detectable Tape, Dimensions: 3" x 1000', Color: Orange

Overview

Caution-Buried Fiber Optic Line Below Detectable Tape, Dimensions: 3" x 1000', Color: Orange
Detectable Tape is used for locating and protecting buried utility, communication, CATV, fiber optic, sewer, water, and gas lines along with cables and conduits. It is a 4.5 mil, foil bonded polyethylene tape manufactured with a solid aluminum foil core and a continuous warning. In order to properly locate, an industrial grade, non-ferrous metal detector should be used. Meets APWA color codes.
Also known as: 781002163640, DU08

Specifications

Type: Tape, Underground
Width: 3 in
Length: 1000 ft
Color: Orange
Type: Tape, Underground
Length: 1000 ft
Width: 3 in
Color: Orange

Customer Reviews

No reviews for this product
(0)