LED Round Fixture

Item #: 927749

Cat #: S9331

UPC: 045923093319

Sign In or Register to view pricing and more.
LED Round Fixture, 7", 13.5W, Flush Mount, 120V, 3000K, White.

Overview

LED Round Fixture, 7", 13.5W, Flush Mount, 120V, 3000K, White.
Also known as: 045923093319, S9331

Specifications

Diameter: 7 in
Type: Retrofit, Flush Mount, Ceiling Fixtures
Volts AC: 120
Wattage: 13.500, 14
Color: White
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65
Light Technology: LED
Diameter: 7 in
Volts AC: 120
Color: White
Standards: California Proposition 65
Type: Retrofit, Flush Mount, Ceiling Fixtures
Wattage: 13.500, 14
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)