This product may not be available in all locations.
30.5 Mm, Mushroom Head Pushbutton, Green
Item #: 92772
Cat #: 10250T123
UPC: 782113203379
Documents & Guides
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Mushroom Head, 38 Mm Diameter, Green, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Sign In or Register to view pricing and more.
Overview
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Mushroom Head, 38 Mm Diameter, Green, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113203379, 10250T123
Specifications
Color: | Green |
Diameter: | 38 mm |
Size: | 40 mm |
Type: | Non-Illuminated, Momentary |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Color: | Green |
Size: | 40 mm |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Diameter: | 38 mm |
Type: | Non-Illuminated, Momentary |
Customer Reviews
No reviews for this product
(0)