A-B 1494U-N100-CR-M Cable and Rod D

Item #: 927704

Cat #: 1494U-N100-CR-M

UPC: 887172714771

Documents & Guides
ALB 1494U-N100-CR-M CABLE AND
Sign In or Register to view pricing and more.

No associated products found.

Overview

ALB 1494U-N100-CR-M CABLE AND
1494U Disconnect Switch Rod or Cable Operated, 100ANon-fusible, 100 A Non-fusible switch, Threaded rod (19 in. maximum), Painted metal handle
Also known as: 887172714771, 1494U-N100-CR-M

Specifications

Type: Panel Mount
Type: Panel Mount

Customer Reviews

No reviews for this product
(0)