Plinth Base, 200mm

Item #: 92761

Cat #: PPB2166

UPC: 783510235390

Sign In or Register to view pricing and more.
Documents & Guides
HOF PPB2166 PLINTH BASE 200MM

Overview

HOF PPB2166 PLINTH BASE 200MM
Also known as: 783510235390, PPB2166

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)