ETN FAZ-B15/1-SP UL 1077 Industrial

Item #: 927522

Cat #: FAZ-B15/1-SP

UPC: 015081637465

Sign In or Register to view pricing and more.
Documents & Guides
FAZ UL 1077 SUPPLEMENTARY 1P 15A B CURVE SINGLE PKG

Overview

FAZ UL 1077 SUPPLEMENTARY 1P 15A B CURVE SINGLE PKG
Also known as: 015081637465, FAZ-B15/1-SP

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 15
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve B

Customer Reviews

No reviews for this product
(0)