Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
WaterShed, Type 4X, 20.00x20.00x12.00, SS Type 304
Overview
WaterShed, Type 4X, 20.00x20.00x12.00, SS Type 304
Specifically designed for use in sanitary washdown production environments, particularly food and beverage manufacturing. HOFFMAN WaterShed Enclosures feature a sloped top, sloped door edges, bullet-style hinges and additional unique features that facilitate washdown runoff.
Also known as: 783510131128, WS202012SS
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Material: | Stainless Steel |
Mounting: | Wall |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Mounting: | Wall |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)