This product has been discontinued.
6" LED Downlight, 625L, 2700K, 120V, E26 Base, 90+ CRI
Item #: 927263
Cat #: DRDL6-06227009-12DE26-1C110
UPC: 810048029952
Sign In or Register to view pricing and more.
Documents & Guides
6" LED Downlight, 625 Lumen, 2700K, 120 Volt, Medium Base, 90+ CRI
Overview
6" LED Downlight, 625 Lumen, 2700K, 120 Volt, Medium Base, 90+ CRI
Also known as: 810048029952, DRDL6-06227009-12DE26-1C110
Specifications
Wattage: | 10 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | White |
Diameter: | 6 in |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Wattage: | 10 |
Volts AC: | 120 |
Diameter: | 6 in |
Light Technology: | LED |
Base: | Medium Screw (E26) |
Color: | White |
Color Temperature: | 2700 (Warm White) |
Customer Reviews
No reviews for this product
(0)