2.5W CA11 LED Lamp, 27K

Item #: 927211

Cat #: S9571

UPC: 045923095719

Sign In or Register to view pricing and more.
Documents & Guides
2.5 Watt CA11 LED; Clear; Medium Base; 2700K; 250 Lumens; 120 Volt

Overview

2.5 Watt CA11 LED; Clear; Medium Base; 2700K; 250 Lumens; 120 Volt
Also known as: 045923095719, S9571

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Shape: CA11 (Candle Angular)
Color Rendering Index (CRI): 80
Lumens: 250
Color Temperature: 2700 (Warm White)
Wattage: 2.500
Light Technology: LED
Dimmable: Yes
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Shape: CA11 (Candle Angular)
Lumens: 250
Wattage: 2.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)