PILOT LIGHT 120VAC 30MM SK +OPTIONS

Item #: 927206

Cat #: 9001SKT1LYY31

UPC: 785901853558

Sign In or Register to view pricing and more.

Overview

PILOT LIGHT 120VAC 30MM SK +OPTIONS
Also known as: 785901853558, 9001SKT1LYY31

Specifications

Mounting: Panel
Shape: Round
Standards: California Proposition 65
Color: Yellow
Mounting: Panel
Standards: California Proposition 65
Shape: Round
Color: Yellow

Customer Reviews

No reviews for this product
(0)