Transformer, Dry Type, NEMA 3R, 480 Delta; - 380Y/220, 3PH, 75 kVA

Item #: 927163

Cat #: SG3A0075KY

UPC: 803423127961

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 75 KVA, 3-Phase, 480 Delta Primary Volts - 380Y/220 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation

Overview

Transformer, Dry Type, 75 KVA, 3-Phase, 480 Delta Primary Volts - 380Y/220 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Also known as: 803423127961, SG3A0075KY

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 75kVA
Secondary Voltage: 220/380Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 220/380Y

Customer Reviews

No reviews for this product
(0)