3.3' Speed Link

Item #: 927093

Cat #: SLK2L1

UPC: 782856801627

Sign In or Register to view pricing and more.
Documents & Guides
SPEED LINK 3.3'. Complete System Includes Wire, Locking Device and Pre-assembled Hook End Fitting. 100lb Static Load. Standard Package Quantity: 10.

Overview

SPEED LINK 3.3'. Complete System Includes Wire, Locking Device and Pre-assembled Hook End Fitting. 100lb Static Load. Standard Package Quantity: 10.
Complete system includes wire, locking device and pre-assembled hook end fittingHooks to a wide range of nVent CADDY fastenersFastens to the building structure or hanging services by looping around and hooking to wire ropeEasy to remove for applications requiring maintenanceSpring latch helps provide secure connectionInsert cable through hole and use bottom side of hook as an end stopAlso available in Y-hook configuration
Also known as: 782856801627, SLK2L1

Specifications

Material: Steel
Length: 3.300 ft
Material: Steel
Length: 3.300 ft

Customer Reviews

No reviews for this product
(0)