3.3W LED JC Lamp, 27K

Item #: 927055

Cat #: 81078

UPC: 807154810789

Sign In or Register to view pricing and more.
Documents & Guides
LED JC Lamp 3.3W watts 2700K 10-15V 200 Lumen GU4 base 25000 hours 82 CRI Non-Dimmable

Overview

LED JC Lamp 3.3W watts 2700K 10-15V 200 Lumen GU4 base 25000 hours 82 CRI Non-Dimmable
Also known as: 807154810789, 81078

Specifications

Lumens: 200
Color Temperature: 2700 (Warm White)
Wattage: 3.300
Light Technology: LED
Dimmable: No
Base: 2-Pin (GU4)
Lumens: 200
Wattage: 3.300
Dimmable: No
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin (GU4)

Customer Reviews

No reviews for this product
(0)