
LED Module, 5 and 6", 10W, 120V, 3000K
Item #: 927024
Cat #: LED/RT/5/6/625/830
UPC: 046135744051
Documents & Guides
LED Module, 5 and 6 Inch, 10 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 625, CRI: 82, Color Temperature: 3000K, Trim Color: White, Baffle Color: White, Standard Case Qty: 4 *Sylvania Part # 74405*
Sign In or Register to view pricing and more.
Overview
LED Module, 5 and 6 Inch, 10 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 625, CRI: 82, Color Temperature: 3000K, Trim Color: White, Baffle Color: White, Standard Case Qty: 4 *Sylvania Part # 74405*
The Contractor Series RT5/6 is a 5" and 6" compatible LED recessed downlight kit creating high performing white light and is optimized for new construction and retrofit applications. Installation is done quickly and easily in most standard 5" or 6" Insulated Ceiling (IC) housings, Airtight (AT) housings and non-IC housings
Also known as: 046135744051, LED/RT/5/6/625/830
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 10 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | White |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Color: | White |
Wattage: | 10 |
Volts AC: | 120 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)