D-SERIES SIZE 3 YOKE MOUNT 5000K WIDE FLOOD DARK BRONZE

Item #: 927016

Cat #: DSXF3LED6P250KWFLMVOLTYKC62DDBXD

UPC: 889804545876

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
D-SERIES SIZE 3 YOKE MOUNT 5000K WIDE FLOOD DARK BRONZE

Overview

D-SERIES SIZE 3 YOKE MOUNT 5000K WIDE FLOOD DARK BRONZE
Also known as: 889804545876, DSXF3LED6P250KWFLMVOLTYKC62DDBXD

Specifications

Mounting: Yoke
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277
Color: Dark Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)